Beli metal shear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  2. Makita Metal Shear
    Mulai

    Rp9.799.900

    Makita Metal Shear
    atribut:
    • Continuous Rating Input (W): 710
    • Capacity Steel Up to 400 N/mm² (mm): 3.2
    • Capacity Steel Up to 600 N/mm² (mm): 2.5
    • Capacity Steel Up to 800 N/mm² (mm): 1.5
    • Capacity Aluminum up to 200 N/mm² (mm): 4
    • Dimensions (L x W x H) (mm): 213x90x239(8-3/8\"x3-1/2\"x9-3/8\")
    • Min. Cutting Radius (mm): 50(2\")
    • Net Weight (kg): 3.4(7.4lbs)
    • Power Supply Cord (m): 2.5(8.2ft)
    • Strokes Per Minute (SPM): 1600
  3. KRISBOW Metal Shears
    Mulai

    Rp1.699.900

    KRISBOW Metal Shears
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  4. Kennedy Bench Shear Hand-Operated
    Mulai

    Rp3.799.900

    Kennedy Bench Shear Hand-Operated
    Deskripsi:
    These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.
    atribut:
    • Blade Material: Steel
    • ECLASS Code: 21049090
    • Handle Material: Alloy Steel
    • Number of Pieces: 1
    • Type: Bench Shears
    • UNSPSC: 27111506
  5. Toyo MHE Caster Polyurethane (Kastor PU)
    Mulai

    Rp689.900

    Toyo MHE Caster Polyurethane (Kastor PU)
    atribut:
    • Width (mm): 42
    • Capacity (g): 450000
    • Height (mm): 250
    • Mounting Seat (mm): 140x140
    • Wheel Diameter (mm): ø200
    • Mounting Dimensions (mm): 115x115
    • Mounting Hole Diameter (mm): ø12
  6. BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Mulai

    Rp22.999.900

    BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Deskripsi:
    Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Adjustable Depth Stop: No
    • Application: Shearing Sheet Metal
    • Gauge Type: Mild Steel
    • Length of Blade (inch): 4 1/4
    • Material: Cast Iron
    • Power Source: Manual
    • Shearing Length (inch): 4 1/4
    • Sheet Metal Capacity (Aluminum) (ga): 14
    • Sheet Metal Capacity (Steel) (ga): 14
  7. Fort Marker Tube (Tabung Penanda Kabel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

  8. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  9. MULLER Gunting Plat Besi
    Mulai

    Rp1.199.900

    MULLER Gunting Plat Besi
    atribut:
    • Cutting Capacity (mm): 3
  10. Yoshiharu Cutlery Cutter Knife Pennant SS (Pisau Cutter)
    Mulai

    Rp95.900

    Yoshiharu Cutlery Cutter Knife Pennant SS (Pisau Cutter)
    Deskripsi:
    Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.
    atribut:
    • Use: Office/Industrial
    • Blade Material: Steel
    • Overall Length (mm): 128 (with sheath)
    • Blade Length (mm): 37
    • Classification of Dangerous Goods: Non-dangerous goods
  11. TOYO Caster Japan Standard Elastic Rubber Wheel Double Ball Bearing
    Mulai

    Rp659.900

    TOYO Caster Japan Standard Elastic Rubber Wheel Double Ball Bearing
    atribut:
    • Material: Elastic Rubber
    • Bearing: Double Ball
  12. monotaro Cutter Blade Lever Shear (Isi Cutter)
    Mulai

    Rp559.900

    monotaro Cutter Blade Lever Shear (Isi Cutter)
    Deskripsi:
    Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
  13. PROTO Lock Joint Pliers
    Mulai

    Rp1.799.900

    PROTO Lock Joint Pliers
    atribut:
    • Plier Type: Tongue & Groove Pliers
    • Adjustment Mechanism: Push Button
    • Jaw Texture: Serrated
    • Features: 12 Position Notches, Push Button Adjustment With Safety Lock
    • Finish: Satin
    • Grip Material: PVC
    • Jaw Opening Type: Manual
    • Jaw Shape: V
    • Number of Jaw Positions: 12
    • Plier Material: Steel
    • Standards: DIN ISO 8976
  14. Onda Jet Shower (Semprotan Kloset)
    14%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

  15. Vertex Morse Taper Sleeve (Sok Bor)
    Mulai

    Rp189.900

    Vertex Morse Taper Sleeve (Sok Bor)
    Deskripsi:
    Morse Taper Sleeve.
  16. ESCO Matok
    Mulai

    Rp819.900

    ESCO Matok
    atribut:
    • Overall Length (mm): 419
    • Product Type: Head + handle set
Daftar Harga metal shear Terbaru October 2026
monotaro Metal Lever Shear (Cutting Cutter)Rp5.299.900
Makita Metal ShearRp9.799.900
KRISBOW Mesin Potong PlatRp4.999.900
KRISBOW Metal ShearsRp1.699.900
Kennedy Bench Shear Hand-OperatedRp3.799.900
Toyo MHE Caster Polyurethane (Kastor PU)Rp689.900
BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearRp22.999.900
Fort Marker Tube (Tabung Penanda Kabel)Rp459.900
KRISBOW Mesin Potong Tekuk & RollRp14.999.900
ALDO Scissor Portable Flat Knife (Gunting)Rp869.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)